Signature Hardware

Edenton Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #SHED8030GCP  |  Manufacturer Part #SHED8030GCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2" CTS Tub Spout
  • Tub spout diverter
  • Slip-fit tub spout
  • Factory installed backflow prevention check valve
  • Optional Rough-in Valve is a pressure balance valve with integral stops, one-piece cartridge design for ease of maintenance, back-to-back capability, ceramic disc valve cartridge, cast bronze valve body, adjustable temperature limit stop, quick remove plaster guard, and easy mounting brackets

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.18.1M, ANSI 61]

ASME Specifications: ASME A112.18.160

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Edenton

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 6-1/8 in

Escutcheon Height: 6-3/4 in

Escutcheon Width: 6-3/4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Pressure Balancing

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Head Diameter: 6-1/8 in

Head Material: Plastic

Height: 6-3/4 in

High Pressure: 80

IAPMO Listed: Yes

Installation Type: Wall Mount

MA Approved: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Origin: Global

Product Type: Pressure Balance Shower

Shape: Round

Shower Arm Reach: 7 in

Showerhead Flow Rate: 2.5

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

Tub Spout Reach: 5-9/16 in

Tub Spout Type: Diverter

Type: Pressure Balance Shower

UL Listed: No

Valve Body Material: Bronze

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-3/4 in

cUPC Certified: Yes