Signature Hardware Edenton Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

MIREDFS1000G

Manufacturer Part #: SHEDFS1000GCP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
Edenton
Faucet Height
38-5/8 in
Faucet Material
Brass
Faucet Mount
Freestanding
Flow Rate
10 gpm
GSA Approved
No
Hand Shower Flow Rate
1.8
Handle Type
Lever
Height
38-5/8 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
11 in
Trim Only
Yes
Tub Spout Reach
11 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday