Signature Hardware Edenton Single Lever Handle Volume Control Trim in Polished Chrome

SHED9007CP

Manufacturer Part #: SHED9007CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lifetime limited warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
Collection
Edenton
Handle Type
Lever
IAPMO Listed
Yes
Number of Handles
Single Handle
Trim Only
Yes
Type
SHED9007CP
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday