Edenton Two Handle Roman Tub Faucet in Chrome

Part #SHED3RTCP  |  Item #3411945  |  Manufacturer Part #SHED3RTCP

$ 399.00 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • Maximum deck thickness: 2-3/16"
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Base Plate Width: 2-7/8 in

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in - 16 in

Collection: Edenton

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 11-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Flow Rate: 16.4 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Length: 17-1/4 in

Maximum Deck Thickness: 2-1/8 in

Maximum Pressure: 80 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 7-3/8 in

Spout Type: Gooseneck

Stem Type: Hot and Cold

Trim Only: No

Tub Spout Reach: 8 in

UL Listed: No

Valve Type: Rough-In Valve

WaterSense Labeled: No

Width: 10-1/8 in

cUPC Certified: Yes