Signature Hardware Edenton Two Handle Roman Tub Faucet in Polished Chrome

MIRED3RT

Manufacturer Part #: SHED3RTCP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow
  • Maximum deck thickness: 2-3/16"
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in - 16 in
Collection
Edenton
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Quarter Turn Ceramic Disc
Flow Rate
16.12 gpm
Handle Type
Lever
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 or 4 Hole
Spout Reach
8 in
Spout Type
High Arc
Trim Only
No
Tub Spout Reach
8 in
Type
SHED3RTCP
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday