Bridge Three Handle Kitchen Faucet in Chrome
Edison Bridge Three Handle Kitchen Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- When folded, faucet measures 17-1/4"L x 1-3/4"W.
- Single-function aerated stream.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Edison
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Bridge
- Length:
- 15-1/8 in
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 7-1/8 in
- Spout Reach:
- 21-1/4 in
- Spout Type:
- Swivel
- Spray Type:
- Aerated Stream
- Supply Lines Included:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- Width:
- 25-1/4 in