Edison Single Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

Part #SH412821  |  Item #7639857  |  Manufacturer Part #412821

$ 309.00 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Soap Dispenser Included: No

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B125.1]

Collection: Edison

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 7 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Knob

IAPMO Listed: Yes

Length: 2-1/2 in

Maximum Deck Thickness: 1-1/2 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Spout Height: 3-1/4 in

Spout Reach: 5-1/2 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

Weight: 5

Width: 7-1/8 in