Two Handle Knob Floor Mount Filler in Oil Rubbed Bronze (Trim Only)

You last purchased this on
 
Signature Hardware

Edison Two Handle Knob Floor Mount Filler in Oil Rubbed Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Edison Two Handle Knob Floor Mount Filler in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #SH430287
  • Item #7640144
  • Manufacturer Part #430287
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
  • All valves are included with this model, no need to buy a separate rough-in to complete installation
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • Installs into a single faucet hole
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Edison
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
47-1/2 in
Faucet Material:
Brass
Faucet Type:
Tub Filler with Handshower
Faucet Valve Type:
Ceramic Disc
Flow Rate:
17.2 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Knob
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
7-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
45 in
Spout Reach:
9-5/8 in
Spout Type:
Swivel
Style:
Transitional
Supply Lines Included:
Yes
Trim Only:
Yes
Tub Spout Reach:
9-5/8 in
UL Listed:
No
Width:
14-1/8 in