Two Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Edison Two Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Edison Two Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SH437453
  • Item #7807009
  • Manufacturer Part #437453
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Edison
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
Yes
Drain Included:
Yes
Drain Opening:
1-1/2 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
11-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Length (in):
3-1/2 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Length:
7-1/2 in
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Overflow Included:
Yes
Spout Height:
9-1/8 in
Spout Reach:
7-1/4 in
Spout Type:
Swivel
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
Vandal Resistant:
No
Width:
8-3/4 in
cUPC Certified:
Yes