Two Handle Wall Mount Widespread Bathroom Sink Faucet in Oil Rubbed Bronze
Edison Two Handle Wall Mount Widespread Bathroom Sink Faucet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CARB OTC LEED Compliant:
- No
- Collection:
- Edison
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Deck Plate Included:
- No
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Knob
- Number of Handles:
- Two Handle
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No