60 x 28 in. Freestanding Bathtub End Drain in White

You last purchased this on
 
Signature Hardware

Edwin 60 x 28 in. Freestanding Bathtub End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Edwin 60 x 28 in. Freestanding Bathtub End Drain in White

  • Fast #
  • Part #SH305279
  • Item #7629573
  • Manufacturer Part #305279
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • 67" Dimensions: 67" L x 31" W (front to back) x 26-1/2" H (± 1/2"). Water capacity with overflow: 41 gallons. Weight uncrated/crated: 93/203 lbs.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
38-1/2 in
Basin Width:
15-1/4 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
44 gal
Clawfoot Color Finish:
Chrome
Clawfoot Included:
Yes
Clawfoot Material:
Aluminum
Collection:
Edwin
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left, Reversible, Right
Faucet Included:
No
Floor to Overflow Height:
14-3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Holes:
No Hole
Number of Occupants:
1
Origin:
Global
Overall Height:
31 in
Overall Length:
60 in
Overall Width:
28 in
Overflow Included:
No
Size:
60 in x 28 in
Soaking Depth:
17-1/2 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
85 lb