Edwin 60 x 28 in. Freestanding Bathtub End Drain in White

Part #SH305290  |  Item #7629535  |  Manufacturer Part #SH305290

$ 1,099.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 60 in x 28 in
  • Soaking Depth: 14-3/4 in (as measured to the overflow outlet or tub rim)
  • Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 38-1/2 in

Basin Width: 15-1/4 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 44 gal

Clawfoot Color Finish: Oil Rubbed Bronze

Clawfoot Included: Yes

Clawfoot Material: Brass

Collection: Edwin

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: End

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Number of Holes: No Hole

Number of Occupants: 1

Origin: Global

Overall Height: 31 in

Overall Length: 60 in

Overall Width: 28 in

Size: 60 in x 28 in

Soaking Depth: 17-1/2 in

UL Listed: No

Weight: 85