Signature Hardware
Edwin 67 x 29 in. Freestanding Bathtub End Drain in White
Part #SH305293 | Item #7629536 | Manufacturer Part #SH305293
Product Details
- 60" Dimensions: 60" L x 27-3/4" W (front to back) x 23-1/2" H (± 1/2"). Water capacity: 44 gallons. Weight uncrated/crated: 85/205 lbs.
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
- Formed of two acrylic sheets, the air between acting as thermal insulator.
Documents
Specifications
ADA Compliant: No
Application: Residential
Basin Length: 45 in
Basin Width: 15 in
Bathtub Shape: Oval
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
Capacity: 51 gal
Clawfoot Color Finish: Polished Brass
Clawfoot Included: Yes
Clawfoot Material: Brass
Collection: Edwin
Color Finish: White
Color Finish Category: Whites
Drain Included: No
Drain Location: End
Faucet Included: No
GSA Approved: No
IAPMO Listed: No
Installation Type: Freestanding
Material: Acrylic
NSF Certified: No
Number of Holes: No Hole
Number of Occupants: 1
Origin: Global
Overall Height: 31 in
Overall Length: 67 in
Overall Width: 29 in
Size: 67 in x 29 in
Soaking Depth: 17-1/2 in
UL Listed: No
Weight: 95