Effendi 2-1/8 in. Tapered Polished Stainless Steel Shower Drain

Part #SH415501  |  Item #7633234  |  Manufacturer Part #415501

$ 129.00 EACH
(Pricing is for Polished Stainless Steel)

Grate Color Finish:
Polished Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Shower floor drain.
  • Fits 2" drain opening.
  • 18" Measures: 18" L x 3-3/8" W.
  • Tapered bottom outlet and removable grate.
  • To use with rubber membrane, you must use the PVC Drain Flange Coupling.
  • Drain hole measures 2" diameter.
  • Weight Limit (lbs.): 300.
  • Product is made of 304 stainless steel.

Documents

Specifications

ASME Specifications: ASME A112.18.2-2015

Adjustable: No

CSA Certified: CSA B125.2-15

Collection: Effendi

Construction: Non-Membrane

Drain Diameter: 2-1/8 in

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304

Drain Installation Type: Through Floor

Drain Opening: 2 in

Fits Pipe Size: 2-1/8 in

Grate Color Finish: Polished Stainless Steel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Shape: Linear

Grate Style: Full

Height: 3 in

Installation Type: Floor Mount

Length: 18 in

Origin: Global

Trap Primer Connection: No

WaterSense Labeled: No

Width: 3-3/8 in