Signature Hardware
Egg & Dart 8-1/4 in. Brass Passage Door Set Knob 2-3/8 in. Backset in Brushed Nickel
Part #SH394607 | Item #7693019 | Manufacturer Part #394607
Product Details
- Made of solid brass.
- Knobs measure 2-1/8" in diameter.
- Plates measure 2-1/2" W x 8-1/4" H.
- 2-3/8" extension from wall.
- Includes all necessary operating parts and fastening hardware.
- Fits doors with standard 2-1/8" diameter borings and 2-3/4" or 2-3/8" latch backset.
- Includes a 4-1/4" spindle for use on 1-3/8" - 1-3/4" thick doors.
Documents
Specifications
Application: Residential
Collection: Egg & Dart
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 2-3/8 in
Handle Material: Brass
Handle Type: Knob
Height: 8-1/4 in
MA Approved: No
Product Type: Door Set Knob
Shape: Rectangular
Size: 2-3/8 in x 8-1/4 in x 2-1/2 in
Style: Classical
WaterSense Labeled: No
Width: 2-1/2 in