2-1/2 in. Brass Window Latch in Oil Rubbed Bronze
Elegant 2-1/2 in. Brass Window Latch in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hook closure: 1/2" W x 3/4" D x 2" H.
- Mortise strike: 3/4" W x 2-3/4" H.
- Latch dimensions: 2-1/2" W x 4-1/4" H.
- Includes fastening hardware.
- Includes strikes for mortise and surface applications.
- Reversible for right or left handing.
Specifications
- Application:
- Residential
- Collection:
- Elegant
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3/4 in
- Hardware Type:
- Latch
- Height:
- 4-1/4 in
- Installation Type:
- Window Mount
- MA Approved -:
- No
- Material:
- Brass
- Number of Handles:
- Single Handle
- Size:
- 2-1/2 in x 4-1/4 in
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in
- Window Hardware Type:
- Latch