Signature Hardware
Elegant 3-1/2 in. Brass Push Plate in Oil Rubbed Bronze
Part #SH275491 | Item #7695060 | Manufacturer Part #275491
Product Details
- 3-1/2" W x 17-1/2" H.
- Includes fastening hardware.
Documents
Specifications
Application: Residential
Collection: Elegant
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Height: 17-1/2 in
Length: 3-1/2 in
MA Approved: No
Material: Brass
Product Type: Push Plate
Size: 3-1/2 in x 17-1/2 in
WaterSense Labeled: No