3-1/2 in. Brass Push Plate in Polished Brass
Elegant 3-1/2 in. Brass Push Plate in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes fastening hardware.
- 3-1/2" W x 17-1/2" H.
Documents
Specifications
- Application:
- Residential
- Collection:
- Elegant
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Height:
- 17-1/2 in
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Push Plate
- Size:
- 3-1/2 in x 17-1/2 in
- WaterSense Labeled:
- No