5-3/8 in. Hand Forged Iron Door Knocker in Black Powder Coat
Elkhart 5-3/8 in. Hand Forged Iron Door Knocker in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Elkhart
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 1-1/2 in
- Door Hardware Type:
- Door Knocker
- Height:
- 7-3/8 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Hand Forged Iron
- Projection:
- 1-1/2 in
- Size:
- 5-3/8 in x 7-3/8 in
- WaterSense Labeled:
- No
- Width:
- 5-3/8 in