Elmdale 30 in. Floor Mount Vanity in Antique Brown

Part #SH464668  |  Item #9333962  |  Manufacturer Part #464668

$ 1,599.00 EACH

Color/Finish:
Antique Brown

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Granite is A-grade.
  • 2" diameter cutout for vessel sink.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call with dimensions for proper hole placement.
  • While the 30” cabinet has adjustable shelves, they are not removeable due to interference from the top and bottom drawers.

Specifications

ADA Compliant: No

Application: Residential

Collection: Elmdale

Color Finish: Antique Brown

Color Finish Category: Browns

Depth: 21 in

Door Style: Panel

Hardware Included: No

Height: 34-1/4 in

Installation Type: Freestanding

Material: Mahogany

Number Of Bowls: 1

Number Of Pieces: 2 Piece

Number of Doors: 2

Number of Drawers: 2

Number of Holes: No Hole

Origin: Global

Size: 30 in

Vanity Top Shape: Rectangle

Width: 30 in