30 in. Floor Mount Vanity in White
Elmdale 30 in. Floor Mount Vanity in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
- Each stone top is carved from a single piece of stone and will feature natural variations.
- While the 30” cabinet has adjustable shelves, they are not removeable due to interference from the top and bottom drawers.
- We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call with dimensions for proper hole placement.
- 2" diameter cutout for vessel sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Elmdale
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Door Style:
- Panel
- Hardware Included:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Mahogany
- Number of Bowls:
- 1
- Number of Doors:
- 2
- Number of Drawers:
- 2
- Number of Holes:
- No Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Size:
- 30 in
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in