Signature Hardware

Elnora Two Handle Bridge Bathroom Sink Faucet in Polished Brass

Part #SH320455  |  Item #7893636  |  Manufacturer Part #SH320455

$ 259.95 EACH

Color/Finish:
Polished Brass

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Bridge

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 12 in

Collection: Elnora

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Deck Plate Included: Yes

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 11-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Length in : 1-5/8 in

Handle Material: Brass

Handle Type: Cross

IAPMO Listed: No

Length: 15 in

Maximum Deck Thickness: 1-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Global

Spout Height: 8-1/2 in

Spout Reach: 8-1/2 in

Spout Type: Gooseneck

Supply Lines Included: Yes

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 10-7/8 in