1.6 gpf Elongated Two Piece Toilet in White Oak/Chrome
1.6 gpf Elongated Two Piece Toilet in White Oak/Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three- Piece supply line consists of rigid, 55-1/2" non-adjustable pipe; coupling that adds 1-1/4" length; and flexible, 12" overall pipe that may be cut a maximum of 3" from bottom.
- Water closet measures a maximum of 88" high.
- Flush pipe measures 57-1/2" overall. A maximum of 4" may be cut from one or both ends.
- Connector configuration allows for ± 1" adjustment of rough in height of the drain pipe at the wall.
- Includes P-trap connector.
- Connector may be glued to 3" PVC or ABS coupling or hub fitting. Also fastens to 4" PVC or ABS hub fitting with included rubber seal.
- European rear outlet toilet. See multi-view images.
- Bowl height: 16-1/8" (± 1/2").
- Ready to install with all mounting parts.
- Solid brass angle stop included.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White Oak/Chrome
- Depth:
- 28-1/4 in
- Dual Flush:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Trip Lever
- Height:
- 86 in
- Material:
- Porcelain
- Seat Included:
- No
- Tank Only:
- Yes
- Toilet Bowl Depth:
- 28-1/4 in
- Toilet Bowl Height:
- 16-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 7 in
- Toilet Seat Included:
- Yes
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Tank
- Toilet/Urinal Outlet:
- Wall
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side