Shutter Dog in Black Powder Coat (Pack of 2)
English Rat Tail Shutter Dog in Black Powder Coat (Pack of 2)
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Collection:
- English Rat Tail
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Height:
- 5-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Material:
- Iron
- Package Quantity:
- Pack of 2
- Style:
- Rustic
- Width:
- 4-1/4 in
- Window Hardware Type:
- Shutter Dogs