Three Handle Shower System in Brushed Nickel

You last purchased this on
 
Signature Hardware

English Three Handle Shower System in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

English Three Handle Shower System in Brushed Nickel

  • Fast #
  • Part #SH428647
  • Item #7746637
  • Manufacturer Part #SH428647
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
English
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-7/8 in
Faucet Center Size:
7 in
Faucet Mount:
Rim Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
Hardware Included:
Yes
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
Length:
54 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Three Handle
Origin:
Global
Shape:
Round
Size:
54 in x 28 in
Style:
Traditional
Thickness:
0.6 mm
Trim Only:
Yes
UL Listed:
No
Width:
28 in