Signature Hardware
English Three Handle Shower System in Brushed Nickel
Part #SH428716 | Item #7745444 | Manufacturer Part #428716
Product Details
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Center Size: 7 in
Collection: English
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 6-1/4 in
Faucet Mount: Rim Mount
GSA Approved: No
Hand Shower Flow Rate: 1.8 gpm
Handle Material: Porcelain
Handle Type: Lever
Hardware Included: Yes
Hose Included: No
Hose Length: 59 in
IAPMO Listed: No
Length: 48 in
Material: [Brass, Porcelain]
NSF Certified: No
Number of Handles: Three Handle
Origin: Global
Pause Control: No
Shape: Round
Shower Arm Reach: 9-1/2 in
Showerhead Flow Rate: 1.8 gpm
Size: 48 in x 28 in
Style: Traditional
Supply Lines Included: Yes
Thickness: 0.6 mm
Trim Only: Yes
UL Listed: No
WaterSense Labeled: No
Width: 28 in