Signature Hardware

English Three Handle Shower System in Brushed Nickel

Part #SH428719  |  Manufacturer Part #SH428719

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Center Size: 7 in

Collection: English

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 6-1/4 in

Faucet Mount: Rim Mount

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

Hardware Included: Yes

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

Length: 54 in

Material: [Brass, Porcelain]

NSF Certified: No

Number of Handles: Three Handle

Origin: Global

Shape: Round

Size: 54 in x 28 in

Style: Traditional

Thickness: 0.6 mm

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 28 in