English Three Handle Shower System in Chrome

Part #SH427522  |  Item #7744730  |  Manufacturer Part #SH427522

$ 561.95 EACH

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: English

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 4-7/8 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Brass

Handle Type: Cross

IAPMO Listed: No

Length: 54 in

NSF Certified: No

Number of Handles: Three Handle

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 28 in