Signature Hardware

English Three Handle Shower System in Chrome

Part #SH438889  |  Manufacturer Part #SH438889

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: English

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 4-7/8 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Brass

Handle Type: Cross

Hardware Included: Yes

IAPMO Listed: No

Length: 48 in

Material: Brass

NSF Certified: No

Number of Handles: Three Handle

Origin: Global

Shape: Round

Size: 48 in x 28 in

Style: Traditional

Thickness: 0.6 mm

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 28 in