Signature Hardware

English Three Handle Shower System in Oil Rubbed Bronze

Part #SH428891  |  Item #7708205  |  Manufacturer Part #SH428891

$ 575.95 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: English

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 4-7/8 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

Hardware Included: Yes

IAPMO Listed: No

Length: 60 in

Material: Brass

NSF Certified: No

Number of Handles: Three Handle

Origin: Global

Size: 60 in x 27 in

Thickness: 0.6 mm

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 27 in