Signature Hardware

English Three Handle Shower System in Oil Rubbed Bronze

Part #SH428948  |  Manufacturer Part #SH428948

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: English

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 6-1/4 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Hand Shower Flow Rate: 1.8

Handle Material: Porcelain

Handle Type: Lever

Hardware Included: Yes

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

Length: 54 in

Material: [Brass, Porcelain]

NSF Certified: No

Number of Handles: Three Handle

Origin: Global

Size: 54 in x 27 in

Thickness: 0.6 mm

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 27 in