Signature Hardware

English Three Handle Single Function Shower System in Brushed Nickel

Part #SH428983  |  Manufacturer Part #SH428983

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough-in Valve Included: Yes
  • Shower Arm Included: Yes
  • Hand Shower Included: Yes

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: English

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 6-1/4 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Hand Shower Diameter: 2-1/2 in

Hand Shower Flow Rate: 1.8

Handle Type: Cross

Hardware Included: Yes

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

Length: 54 in

Material: [Brass, Porcelain]

NSF Certified: No

Number of Handles: Three Handle

Origin: Global

Showerhead Function: Single

Size: 54 in x 27 in

Thickness: 0.6 mm

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 27 in