English Three Handle Single Function Shower System in Chrome

Part #SH195271  |  Item #7694484  |  Manufacturer Part #195271

Color/Finish:
Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough-in Valve Included: Yes
  • Shower Arm Included: Yes
  • Hand Shower Included: Yes

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Center Size: 7 in

Collection: English

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 6-1/4 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Brass

Handle Type: Cross

Hose Length: 59 in

IAPMO Listed: No

Length: 54 in

NSF Certified: No

Number of Handles: Three Handle

Pause Control: No

Shower Arm Reach: 9-1/2 in

Showerhead Function: Single

Trim Only: Yes

UL Listed: No

Width: 28 in