English Three Handle Single Function Shower System in Oil Rubbed Bronze

Part #SH439164  |  Item #7893408  |  Manufacturer Part #439164

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: English

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 6-1/4 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Hand Shower Diameter: 2-1/2 in

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Brass

Handle Type: Cross

Hardware Included: Yes

Hose Included: No

Hose Length: 59 in

IAPMO Listed: No

Length: 60 in

Material: [Brass, Porcelain]

NSF Certified: No

Number of Handles: Three Handle

Origin: Global

Pause Control: No

Shower Arm Reach: 9-1/2 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Size: 60 in x 27 in

Supply Lines Included: Yes

Thickness: 0.6 mm

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 27 in