13-5/8 in. Brass Slide Bolt in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Ernst 13-5/8 in. Brass Slide Bolt in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ernst 13-5/8 in. Brass Slide Bolt in Oil Rubbed Bronze

  • Fast #
  • Part #SH424988
  • Item #7616081
  • Manufacturer Part #424988
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bolt slides 1".
  • End guide measures 1-3/8" W x 1-7/8" H.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Ernst
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1 in
Door Hardware Type:
Door Bolt
Height:
1-7/8 in
Installation Type:
Wall Mount
Lock Type:
Sliding Bolt
MA Approved -:
No
Material:
Brass
Product Type:
Sliding Bolt
Size:
13-5/8 in x 1-7/8 in x 1 in
WaterSense Labeled:
No
Width:
13-5/8 in