13-5/8 in. Brass Slide Bolt in Polished Brass
Ernst 13-5/8 in. Brass Slide Bolt in Polished Brass
Frequently Purchased Together
Product Details
- Bolt slides 1".
- End guide measures 1-3/8" W x 1-7/8" H.
Documents
Specifications
- Application:
- Residential
- Collection:
- Ernst
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1 in
- Door Hardware Type:
- Door Bolt
- Height:
- 1-7/8 in
- Installation Type:
- Wall Mount
- Lock Type:
- Sliding Bolt
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Sliding Bolt
- Size:
- 13-5/8 in x 1-7/8 in x 1 in
- WaterSense Labeled:
- No
- Width:
- 13-5/8 in