Ernst 9-5/8 in. Brass Slide Bolt in Brushed Nickel

Part #SH424984  |  Item #7616069  |  Manufacturer Part #SH424984

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • End guide measures 1-3/8" W x 1-7/8" H.
  • Bolt slides 1".

Documents

Specifications

Application: Residential

Collection: Ernst

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1 in

Door Hardware Type: Door Bolt

Height: 1-7/8 in

Installation Type: Wall Mount

Lock Type: Sliding Bolt

Material: Brass

Size: 9-5/8 in x 1-7/8 in x 1 in

Type: Sliding Bolt

Width: 9-5/8 in