9-5/8 in. Brass Slide Bolt in Oil Rubbed Bronze
Ernst 9-5/8 in. Brass Slide Bolt in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bolt slides 1".
- End guide measures 1-3/8" W x 1-7/8" H.
Documents
Specifications
- Application:
- Residential
- Collection:
- Ernst
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1 in
- Door Hardware Type:
- Door Bolt
- Height:
- 1-7/8 in
- Installation Type:
- Wall Mount
- Lock Type:
- Sliding Bolt
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Sliding Bolt
- Size:
- 9-5/8 in x 1-7/8 in x 1 in
- WaterSense Labeled:
- No
- Width:
- 9-5/8 in