Signature Hardware

Esmour 6-1/2 in. Cast Iron Door Pull in Rust

Part #SH248678  |  Item #7742968  |  Manufacturer Part #SH248678

Color/Finish:
Rust

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall dimensions: 1-3/4" W x 6-1/2" H.
  • 2-1/4" projection from mount.
  • Includes mounting screws.

Specifications

Application: Residential

Collection: Esmour

Color Finish: Rust

Color Finish Category: Browns

Depth: 2-1/4 in

Hardware Type: Pull

Length: 6-1/2 in

Material: Cast Iron

Product Type: Pull

Size: 1-3/4 in x 6-1/2 in x 2-1/4 in

Type: Door Pull

Width: 1-3/4 in