24 in. Floor Mount Vanity in Sapphire Blue with Brushed Nickel Hardware
Everett 24 in. Floor Mount Vanity in Sapphire Blue with Brushed Nickel Hardware
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Due to computer monitor settings, actual product color may vary slightly from photos.
- Vanity top sold separately.
Specifications
- Application:
- Residential
- Collection:
- Everett
- Color Finish Category:
- Blues
- Color Finish Name:
- Sapphire Blue
- Depth:
- 22 in
- Height:
- 33-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Vanity
- Size:
- 24 in
- Vanity Top Shape:
- Rectangle
- Width:
- 24 in