Everett 31-1/2 in. x 24 in. Vanity Mirror in White

Part #SH404726  |  Item #7614117  |  Manufacturer Part #SH404726

$ 199.00 EACH

Size:

31-1/2 in x 24 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable French cleat mounting system included.
  • Overall dimensions: 23-5/8" W x 31-1/2" H x 1-1/4" D. Mirror only dimensions: 20" W x 28" H.

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Everett

Color Finish: White

Color Finish Category: Whites

Depth: 1-1/4 in

ETL Listed: No

Height: 31-1/2 in

Installation Type: Wall Mount

Material: Wood

Product Type: Mirror

Shape: Rectangular

Size: 31-1/2 in x 24 in

Style: Modern

UL Listed: No

Width: 24 in