31-1/2 x 35-1/2 x 1-1/4 in. Rectangular Vanity Mirror in Ash Grey
Everett 31-1/2 x 35-1/2 x 1-1/4 in. Rectangular Vanity Mirror in Ash Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mirror only Dimensions: 31-7/8" W x 27-7/8" H.
- Overall Dimensions: 35-1/2" W x 31-1/2" H x 1-1/4" D.
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Everett
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash Grey
- Depth:
- 1-1/4 in
- ETL Listed:
- No
- Height:
- 31-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 31-1/2 in x 35-1/2 in x 1-1/4 in
- Style:
- Modern
- UL Listed:
- No
- Weight:
- 35 lb
- Width:
- 36 in