36 in. Floor Mount Vanity in Elderberry with Brushed Nickel Hardware
Everett 36 in. Floor Mount Vanity in Elderberry with Brushed Nickel Hardware
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Due to computer monitor settings, actual product color may vary slightly from photos
- Signature Hardware: Elderberry is comparable to Pantone 7650 C.
Specifications
- Application:
- Residential
- Collection:
- Everett
- Color Finish Category:
- Purples
- Color Finish Name:
- Elderberry
- Depth:
- 21 in
- Height:
- 33-1/4 in
- Material:
- Wood
- Number of Bowls:
- 1
- Width:
- 36 in