14 in. Rectangular Knurled Appliance Pull in Matte Black
Evinger 14 in. Rectangular Knurled Appliance Pull in Matte Black
Frequently Purchased Together
Product Details
- Sold Individually.
Specifications
- Application:
- Residential
- Collection:
- Evinger
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2 in
- Hardware Included:
- Yes
- Hardware Type:
- Drawer Pull
- Height:
- 1 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Appliance Pull
- Shape:
- Rectangular
- Style:
- Industrial
- Weight:
- 2 oz
- Width:
- 14 in