Exira Callas Single Function Shower System in Polished Chrome

Part #SH380037  |  Item #7747493  |  Manufacturer Part #380037

$ 739.00 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Shower system includes wall mount rainfall shower head, wall-mount pivoting cradle, hand shower, hand shower water connection and a thermostatic 2-way in-wall diverter.
  • Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
  • Hand shower water connection features a 1/2" IPS connection.
  • 2-way diverter features 1/2" IPS inlets, and controls water flow between 2 shower outlets.
  • Diverter includes the valve and metal cross handles.
  • The valve included with this system can be arranged to run two spray functions simultaneously.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Exira Callas

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 7-1/2 in

Escutcheon Height: 1-3/4 in

Escutcheon Width: 1-3/4 in

Faucet Connection Size: 1/2 in

GSA Approved: No

Handle Material: Brass

Handle Type: Cross

Hose Included: No

Hose Length: 58-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 16 in

Showerhead Function: Single

Spray Type: Rainfall

Supply Lines Included: Yes

Trim Only: No

UL Listed: No