Brass Lift & Turn Drain in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Extended Brass Lift & Turn Drain in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Extended Brass Lift & Turn Drain in Oil Rubbed Bronze

  • Fast #
  • Part #SH443087
  • Item #7891810
  • Manufacturer Part #443087
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overflow head swivels for use on most tubs, including those with a slanted wall.
  • Overflow features ability to be sealed to allow for deeper water depth with press and seal stopper.
  • Product is a Signature Hardware exclusive design.
  • Pipes may be cut to size at installation.
  • 4-1/4" thread length dimensions: 27-1/4" L drain pipe, 39-1/8" H overflow pipe. Accommodates tub walls up to 3-3/4" thick at overflow.
  • 1-1/2" tubing fits most new plumbing. Hook up to 1-1/2" ABS PVC & Copper pipe.
  • Made from solid brass materials.
  • Adjustable overflow can be used on double wall tubs.
  • Will fit antique and modern clawfoot tubs, as well as freestanding tubs.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Collection:
Extended
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Body Material:
Brass
Drain Included:
Yes
Drain Installation Type:
Above Floor
Faucet Connection Size:
1-1/2 in
Fits Pipe Size:
1-1/2 in
Height:
39-1/8 in
IAPMO Listed -:
No
Installation Type:
Floor Mount
Length:
27-1/4 in
Material:
Brass
Origin:
Global
Overflow Included:
Yes
Product Type:
Tub Drain
Thread Length:
4-1/4
Trim Only:
Yes
WaterSense Labeled:
No