Brass Toe-Tap Drain in Black

You last purchased this on
 
Signature Hardware

Extended Brass Toe-Tap Drain in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Extended Brass Toe-Tap Drain in Black

  • Fast #
  • Part #SH440230
  • Item #7845133
  • Manufacturer Part #440230
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Collection:
Extended
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Body Material:
Brass
Drain Installation Type:
Above Floor
Fits Pipe Size:
1-1/2 in
Height:
39-1/8 in
IAPMO Listed -:
No
Installation Type:
Floor Mount
Length:
27-1/4 in
Material:
Brass
Origin:
Global
Overflow Included:
Yes
Product Type:
Tub Drain
Thread Length:
4-1/4
Trim Only:
Yes
WaterSense Labeled:
No