Signature Hardware

Extended Brass Toe-Tap Drain in Black

Part #SH440234  |  Manufacturer Part #SH440234

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME A112.18.2

CSA Certified: CSA B125.2

Collection: Extended

Color Finish: Black

Color Finish Category: Blacks

Drain Body Material: Brass

Drain Installation Type: Above Floor

Fits Pipe Size: 1-1/2 in

Height: 39-1/8 in

IAPMO Listed: No

Installation Type: Floor Mount

Length: 27-1/4 in

Origin: Global

Overflow Included Yes or No: Yes

Thread Length: 3-11/16

Trim Only: Yes

WaterSense Labeled: No