Extended Brass Toe-Tap Drain in Brushed Nickel

Part #SH433344  |  Item #7633661  |  Manufacturer Part #433344

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Product is a Signature Hardware exclusive design.
  • Waste and overflow.
  • Overflow head swivels for use on most tubs, including those with a slanted wall.
  • Overflow features ability to be sealed to allow for deeper water depth with press and seal stopper.
  • Adjustable overflow can be used on double wall tubs.
  • Made from solid brass materials.
  • 2-3/8" thread length. Other dimensions: 27-1/4" L drain pipe, 39-1/8" H overflow pipe. Accommodates tub walls up to 1-3/4" thick at overflow. 1-1/2" tubing fits most new plumbing. Hook up to 1-1/2" ABS PVC & Copper pipe.
  • Pipes may be cut to size at installation.
  • Will fit antique and modern clawfoot tubs, as well as freestanding tubs.

Specifications

ASME Specifications: ASME A112.18.2-2015

CSA Certified: CSA B125.2-15

Collection: Extended

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Body Material: Brass

Drain Installation Type: Above Floor

Fits Pipe Size: 1-1/2 in

Height: 39-1/8 in

IAPMO Listed: No

Installation Type: Floor Mount

Length: 27-1/4 in

Material: Brass

Origin: Global

Overflow Included Yes or No: Yes

Product Type: Tub Drain

Thread Length: 2-3/8

Trim Only: Yes

WaterSense Labeled: No