Brass Toe-Tap Drain in Brushed Nickel

You last purchased this on
 
Signature Hardware

Extended Brass Toe-Tap Drain in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Extended Brass Toe-Tap Drain in Brushed Nickel

  • Fast #
  • Part #SH437326
  • Item #7830221
  • Manufacturer Part #437326
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Overflow does not have the ability to be sealed.
  • Can be used on double wall tubs.
  • Product is a Signature Hardware exclusive design.
  • 1-1/2" tubing fits most new plumbing. Hook up to 1-1/2" ABS PVC & Copper pipe.
  • 4-1/4" thread length dimensions: 27-1/4" L drain pipe, 39-1/8" H overflow pipe. Accommodates tub walls up to 3-3/4" thick at overflow.
  • Made from solid brass materials.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Collection:
Extended
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Body Material:
Brass
Drain Installation Type:
Above Floor
Fits Pipe Size:
1-1/2 in
Height:
39-1/8 in
IAPMO Listed -:
No
Installation Type:
Floor Mount
Length:
27-1/4 in
Material:
Brass
Origin:
Global
Overflow Included:
Yes
Product Type:
Tub Drain
Thread Length:
4-1/4
Trim Only:
Yes
WaterSense Labeled:
No